Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 1-5/16" L, Zamac Alloy, 1550 PK
Mfr # B30531.000.0001
Zoro # G2863283
original price:
$717.25
18% off
new price: $582.99
/pk 1550, $0.38/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Drywall
- Anchor Diameter 1/2"
- Anchor Length 1-5/16"
- Thread Size #8
- Material Zamac Alloy
Product Information
- Brand Zoro Select
- MFR # B30531.000.0001
- Zoro # G2863283
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 1-5/16" |
Thread Size | #8 |
Drill Bit Size | 1/2 in |
Screw Length | 1 1/2 in |
Min. Hole Depth | 3/4 in |
Anchor Screw Thread Dia. | #6 to #10 |
Anchor Size | #6 to #10 x 1-5/16 in |
Compatible Screw Length | 1 1/2 in |
Screw Size Included | #8 |
Thread Length | 1 1/2 in |
Minimum Hole Depth | 3/4 in |
Compatible Screw Size | #6 to #10 |
Screw Length Included | 1 1/2 in |
Details
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Drywall Anchor, Anchor Length 1 5/16 in, Anchor Diameter 1/2 in, Thread Size #8, Thread Length 1 1/2 in, Drive Type Combination Slotted/Phillips, Flange Style Flanged, Head Type Flat, Includes Screw Yes, Screw Size Included #8, Screw Length Included 1 1/2 in, Compatible Screw Size #6 to #10, Compatible Screw Length 1 1/2 in, Color Blue, Finish Zinc Plated, Material Zamac Alloy, Compatible Material Drywall, Drill Bit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 3/4-16 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75161500CPX-100)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0050)
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930105)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.040.0030)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Stainless Steel, 10 PK (U63267.037.0001)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT Expansion Anchor Set, 1-7/16" L, Plastic, 50 PK (U30503.010.0175)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, 100 PK (U30530.000.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3196TBCR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT38334)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- Zoro Select Hollow Wall Anchors