Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 1-3/4" L, Steel, 100 PK
Mfr # U30537.012.0175
Zoro # G4275625
original price:
$30.25
37% off
new price: $18.85
/pk 100, $0.19/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall, Plaster
- Anchor Diameter 1/8"
- Anchor Length 1-3/4"
- Thread Size M4
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U30537.012.0175
- Zoro # G4275625
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 1-3/4" |
Thread Size | M4 |
Drill Bit Size | 5/16 in |
Screw Length | 1 3/4 in |
Anchor Size | #6 x 1-3/4 in |
Anchor Screw Thread Dia. | M4 |
Drill Size | 5/16 in |
Screw Size | M4(6#-32) |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Sleeve Anchor, Anchor Length 1 3/4 in, Anchor Diameter 1/8 in, Thread Size M4, Finish Zinc Plated, Material Steel, Compatible Material Drywall, Plaster, Drill Bit Size 5/16 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 5/8 in, Maximum Ultimate Tension Strength 66 lb, Anchor Size #6 x 1-3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.050.0016)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 11 in L (U04100.075.1100)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 4 mm Shaft Dia, 10 PK (DE-3.2SA)
- ZORO SELECT 99 lbs Tension Strength, 2-1/16" L, Steel, 50 PK (U30537.018.0250)
- ZORO SELECT Screw Anchor, 1-1/2" L, Nylon, 1000 PK (1424PAF)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, 100 PK (U30532.000.0001)
- ZORO SELECT Screw Anchor, Nylon, 1000 PK (16PA)
- ZORO SELECT Wall Anchor, 2" L, Steel, 100 PK (U30538.012.0200)
- ZORO SELECT Not Applicable Tension Strength, 1-5/8" L, Plastic, 100 PK (U30530.000.0001)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- Zoro Select Hollow Wall Anchors