Shop All Walk Ramps
Zoro Select
Walk Ramp, Hook End, 1400 lb, 38 In x 12 ft
Mfr # 4YFP2
Zoro # G9867471
product price: $924.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$924.99
Free 30-Day Returns
Key Features
- End Style Hook End
- Load Capacity 1,400 lb
- Service Height Range 6 to 48 in
- Overall Length 12 ft
- Overall Width 38 in
Product Information
- Brand Zoro Select
- MFR # 4YFP2
- Zoro # G9867471
- UPC # 190735523667
- Country of Origin China
- Category Walk Ramps
Dimensions
Service Height Range | 6 to 48 in |
Overall Length | 12 ft |
Overall Width | 38 in |
Side Rail Height | 3 3/4 in |
Details
Item | Walk Ramp |
End Style | Hook End |
Load Capacity | 1,400 lb |
Deck | Non-Skid |
Foldable | No |
Includes | Steel Hook End |
Net Weight | 143 lb |
Material | Aluminum |
Description
Walk Ramp, Hook End End Style, Load Capacity 1,400 lb, Service Height Range 6 to 48 in, Overall Length 12 ft, Overall Width 38 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Twisted Loop (430TL-B)
- BLACK & DECKER 36 in Flat Bungee Cords, 2PK (BDX1011)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 1/2 x 12 In (03079 3)
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Walk Ramp, 850 lb., 7 ft. L x 36 in. H (XPS736)
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft (1FC75)
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 32 in. H (ATH1232)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SL430)
- Zoro Select Walk Ramps