Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 5 ft. L x 36 in. H
Mfr # SL536
Zoro # G8793346
product price: $294.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 5 in to 10 in
- Overall Length 5 ft
- Overall Width 36 in
Product Information
- Brand Zoro Select
- MFR # SL536
- Zoro # G8793346
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 5 in to 10 in |
Overall Length | 5 ft |
Overall Width | 36 in |
Side Rail Height | 1 1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Foldable | No |
Deck | Non-Skid |
Material | Aluminum |
Net Weight | 30 lb |
Includes | (2) Steel Security Pins and (1) Safety DVD |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 5 in to 10 in, Overall Length 5 ft, Overall Width 36 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SFW430)
- GALLAGHER Electric Bungee Gate (G640504)
- THE BRUSH MAN 3/4” X 60Ft Manila Rope With 9/16” Snap Hook (ROPESNAP3/4X60)
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 12 ft. (751287PKGRA)
- ZORO SELECT Ramp Track, PK6 (RT100)
- ZORO SELECT Walk Ramp, Apron End, 1000lb, 40 In x 16 ft (1VKD8)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- ZORO SELECT Walk Ramp, Apron End, 1200lb, 38 In x 14 ft (1VKD6)
- ZORO SELECT Walk Ramp, 600 lb., 10 in. L x 32 in. H (TH1032)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H (SL330)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- Zoro Select Ramps