Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 4 ft. L x 32 in. H
Mfr # ATH4832
Zoro # G8793276
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 4 in to 6 in
- Overall Length 4 ft
- Overall Width 32 in
Product Information
- Brand Zoro Select
- MFR # ATH4832
- Zoro # G8793276
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 4 in to 6 in |
Overall Length | 4 ft |
Overall Width | 32 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Includes | (2) Screws for anchoring and (2) Adjustable Feet |
Foldable | No |
Deck | Non-Skid |
Net Weight | 26 lb |
Material | Aluminum |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 4 in to 6 in, Overall Length 4 ft, Overall Width 32 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 7800 lb (58EEX4)
- ZORO SELECT Caster Wheel, Steel, 6 in., 4000 lb., Slvr (W-630-FSB-3/4)
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2TAA7)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ZORO SELECT Walk Ramp, Apron End, 2800lb, 28-3/4Inx6ft (1FC73)
- ZORO SELECT Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H (TH1636)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SL530)
- ZORO SELECT Walk Ramp, 850 lb., 8 ft. L x 36 in. H (XPS836)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SL430)
- Zoro Select Ramps