Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 4 ft. L x 30 in. H
Mfr # SL430
Zoro # G8793312
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 4 in to 8 in
- Overall Length 4 ft
- Overall Width 30 in
Product Information
- Brand Zoro Select
- MFR # SL430
- Zoro # G8793312
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 4 in to 8 in |
Overall Length | 4 ft |
Overall Width | 30 in |
Side Rail Height | 1 1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Includes | (2) Steel Security Pins and (1) Safety DVD, 2-3/4 in End Hook |
Deck | Non-Skid |
Net Weight | 20 lb |
Material | Aluminum |
Foldable | No |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 4 in to 8 in, Overall Length 4 ft, Overall Width 30 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Trolley, 2400 lb. (U11-310)
- MAGLINER Nose Plate, Type A (300200)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1500 lb., Grn (S-HS-8DB-4SL-FB)
- WEATHER GUARD Ladder Hanger (W51-9887701)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (SL436)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft (1VKD5)
- ZORO SELECT Walk Ramp, Apron End, 1000lb, 40 In x 16 ft (1VKD8)
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 32 in. H (ATH2432)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 86" H (MRAEZ2190)
- Zoro Select Ramps