Shop All Walk Ramps
Zoro Select
Walk Ramp, 800 lb., 3 ft. L x 30 in. H
Mfr # SL330
Zoro # G8793294
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 800 lb
- Service Height Range 3 in to 6 in
- Overall Length 3 ft
- Overall Width 30 in
Product Information
- Brand Zoro Select
- MFR # SL330
- Zoro # G8793294
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 3 in to 6 in |
Overall Length | 3 ft |
Overall Width | 30 in |
Side Rail Height | 1 1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 800 lb |
Foldable | No |
Material | Aluminum |
Net Weight | 15 lb |
Includes | (2) Steel Security Pins and (1) Safety DVD |
Deck | Non-Skid |
Description
Walk Ramp, Apron End End Style, Load Capacity 800 lb, Service Height Range 3 in to 6 in, Overall Length 3 ft, Overall Width 30 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 6 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F6S C1)
- HAMILTON Extra Heavy Duty Swivel Caster, 10"X3" Forged Steel Wheel, Swivel Lock (S-EHD-13FSB-4SL)
- VESTIL Replacement Top (35-514-037)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x36x69 (MSEC363F-SLD)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft (1VKD5)
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 32 in. H (ATH1232)
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft (1FC75)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 30 in. H (SL430)
- Zoro Select Ramps