Shop All Walk Ramps
Zoro Select
Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H
Mfr # TH1636
Zoro # G8793181
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 600 lb
- Service Height Range 1-1/4 in to 2-1/2 in
- Overall Length 16 in
- Overall Width 36 in
Product Information
- Brand Zoro Select
- MFR # TH1636
- Zoro # G8793181
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 1-1/4 in to 2-1/2 in |
Overall Length | 16 in |
Overall Width | 36 in |
Side Rail Height | 1-1/2 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 600 lb |
Includes | (2) Screws for anchoring |
Deck | Non-Skid |
Foldable | No |
Material | Aluminum |
Net Weight | 6 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 600 lb, Service Height Range 1-1/4 in to 2-1/2 in, Overall Length 16 in, Overall Width 36 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 12 ft. Ladder, Steel, Standard Fixed, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFS0113-Y)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- KELLEY Dock Leveler, Shock Absorber (709-872)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A1E24B4W5C1P3)
- ZORO SELECT Walk Ramp, 600 lb., 8 in. L x 32 in. H (THR832)
- ZORO SELECT Walk Ramp, Apron End, 1700 lb, 28 In x 8 ft (1VKD2)
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 36 in. H (ATH4836)
- ZORO SELECT Walk Ramp, 850 lb., 5 ft. L x 36 in. H (XPS536)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- VESTIL Alum. Grip-Strut Walk Ramp, 39.38 x 73.25 (AWR-G-38-6A)
- Zoro Select Walk Ramps