Shop All Wagon Carts
Zoro Select
Wagon Truck With 5th Wheel, 13 In. H
Mfr # 5WTP-2436-LU-10SPN-17T
Zoro # G6584365
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 38 1/4 in
- Overall Length 38 1/4 in
- Overall Width 24 in
- Frame Material Steel
Product Information
- Brand Zoro Select
- MFR # 5WTP-2436-LU-10SPN-17T
- Zoro # G6584365
- Country of Origin Mexico
- Category Wagon Carts
Dimensions
Overall Height | 38 1/4 in |
Overall Length | 38 1/4 in |
Overall Width | 24 in |
Deck LxWxH | 36 inx24 inx11-1/8 in |
Deck Height | 11 1/8 in |
Deck Width | 24 in |
Deck Length | 36 in |
Wheel Diameter | 10 in |
Wheel Width | 2-3/4" |
Handle Length | 34 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Lip Height | 1 1/2 in |
Wheel Dia. | 10 in |
Description
Wagon Truck with Flow-Through Lipped Metal Deck, Load Capacity 1,200 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 1/8 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- DAYTON Pressure Relief Valve Kit (46-39)
- DAYTON Bottom Hook Assembly (GGS_56908)
- ZORO SELECT Wagon Truck With 5th Wheel, 38 In L (39E656)
- ZORO SELECT Wagon Truck, 2000 lb., Pneumatic (5WT3-2448-LU-12PN-95)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y489)
- ZORO SELECT Wagon Truck, Lip Edge, 24x48, Cap 3000 Lb (26Y471)
- ZORO SELECT Nursery Platform Truck, Perf Deck, 36x24 (GTEPT244810/12PN-83T)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb Cap, 16" Pneumatic, Flush Deck, 24x48 (CH304816PFSD)
- Zoro Select Wagon Carts