Shop All Wagon Carts
Zoro Select
Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb
Mfr # 26Y490
Zoro # G6196723
product price: $299.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Overall Height 12 3/4 in
- Overall Length 68 in
- Overall Width 24 in
- Frame Material Steel
- Color Red
Product Information
- Brand Zoro Select
- MFR # 26Y490
- Zoro # G6196723
- UPC # 190735211410
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 12 3/4 in |
Overall Length | 68 in |
Overall Width | 24 in |
Deck LxWxH | 36 inx24 inx11-1/4 in |
Deck Height | 11 1/4 in |
Wheel Width | 3-1/2" |
Deck Width | 24 in |
Wheel Diameter | 10 in |
Deck Length | 36 in |
Handle Length | 37 in |
Lip Height | 1 1/2 in |
Wheel Dia. | 10 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Wagon Truck with Flow-Through Lipped Metal Deck, Load Capacity 1,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 1/4 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type J-Shaped, Handle Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214R)
- B/A PRODUCTS CO Slip Hook, G70,4700 lb. (11-516G7SHL)
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 13,200 lb. (EN150X12)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 2000 Lb (26Y460)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y489)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 2500 Lb (26Y485)
- ZORO SELECT Wagon Truck, 2000 lb., Pneumatic (5WT3-2448-LU-12PN-95)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2000 Lb (26Y461)
- LITTLE GIANT Wagon Truck, 1200 lb, Perfortd Deck, 24x36" (LDWP2436-X6-10)
- Zoro Select Platform & Panel Trucks