Shop All Wagon Carts
Zoro Select
Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb
Mfr # 26Y483
Zoro # G6158521
original price:
$313.97
5% off
new price: $297.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Overall Height 17 1/4 in
- Overall Length 68 in
- Overall Width 24 in
- Frame Material Steel
- Color Red
Product Information
- Brand Zoro Select
- MFR # 26Y483
- Zoro # G6158521
- UPC # 190735211342
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 17 1/4 in |
Overall Length | 68 in |
Overall Width | 24 in |
Deck LxWxH | 36 inx24 inx11-1/4 in |
Deck Length | 36 in |
Deck Height | 11 1/4 in |
Deck Width | 24 in |
Wheel Diameter | 10 in |
Wheel Width | 2-3/4" |
Handle Length | 37 in |
Wheel Dia. | 10 in |
Axle-Mounted Wheel Dia. | 10 in |
Lip Height | 6 in |
Description
Wagon Truck with Lipped Metal Deck, Load Capacity 1,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 1/4 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type J-Shaped, Handle Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 4 ft L, 10 in W, Nylon, Yellow (LB2-910-4)
- US CARGO CONTROL 2" x 12' Yellow E Track Ratchet Straps w/ Spring E-Fittings (5312SEF-Y)
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome (100CEC)
- ZORO SELECT Wagon Truck, Flush Deck, 36x72, Cap 3000 Lb (26Y468)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y489)
- ZORO SELECT Wagon Truck, Solid Deck, 48x24, Pneum Wheel (5WT6-2448-LU-12PN-95)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 3500 Lb (26Y458)
- KAHUNA WAGONS 10" Flat Free Tire with Grease Fitting-3/4" Bearing (CRT003-34)
- Zoro Select Platform & Panel Trucks