Shop All Wagon Carts
Zoro Select
Wagon Truck, Flush Deck, 24x48, Cap 2000 Lb
Mfr # 26Y460
Zoro # G7502826
original price:
$429.08
14% off
new price: $366.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Overall Height 16 1/2 in
- Overall Length 50 in
- Overall Width 24 in
- Frame Material Steel
- Color Red
Product Information
- Brand Zoro Select
- MFR # 26Y460
- Zoro # G7502826
- UPC # 190735211113
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 16 1/2 in |
Overall Length | 50 in |
Overall Width | 24 in |
Deck LxWxH | 48 inx24 inx16-1/2 in |
Deck Width | 24 in |
Wheel Width | 3-1/2" |
Wheel Diameter | 12 in |
Deck Length | 48 in |
Deck Height | 16 1/2 in |
Handle Length | 35 in |
Wheel Dia. | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Description
Wagon Truck with Flush Metal Deck, Load Capacity 2,000 lb, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 1/2 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped, Handle Grip Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP3636RA3B4B8AC2P6)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 35' (SFCS12W-14AWG-35)
- INDUSCO Hook, S2 Zp, S-Hook, #06111-7 (47403003)
- SOUTHERN WIRE Southern Wire® 250' 3/32" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00080)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 2000 Lb (26Y465)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- ZORO SELECT Wagon Truck, 2000 lb., Pneumatic, Gauge: 14 (5WT3-3060-LU-12PN-95)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y475)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- LITTLE GIANT Wagon Trucks, Steel Deck, 1200 lbs, 8" Solid Rubber, 1-1/2" Lip Deck (LW24368S)
- Zoro Select Wagon Carts