Shop All Wagon Carts
Zoro Select
Wagon Truck, 400 lb., 36-1/2 In. L
Mfr # 12X312
Zoro # G6617091
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 1/2 in
- Overall Length 38 in
- Overall Width 20 in
- Color Green
- Load Capacity 400 lb
Product Information
- Brand Zoro Select
- MFR # 12X312
- Zoro # G6617091
- UPC # 00017567074993
- Country of Origin China
- Category Wagon Carts
Dimensions
Overall Height | 21 1/2 in |
Overall Length | 38 in |
Overall Width | 20 in |
Deck LxWxH | 34 inx18 inx13-1/2 in |
Wheel Diameter | 10 in |
Deck Width | 18 in |
Deck Height | 13 1/2 in |
Deck Length | 34 in |
Handle Length | 31 in |
Wheel Width | 3" |
Wheel Dia. | 10 in |
Axle-Mounted Wheel Dia. | 10 in |
Description
Wagon Truck with Flow-Through Metal Deck, Load Capacity 400 lb, Deck Length 34 in, Deck Width 18 in, Deck Surface Smooth, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 13 1/2 in, Frame Finish/Coating Powder Coated, Frame Gauge 18 ga, Handle Type D-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Joist Mount Pulley, Zinc (1RCT9)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 4in, 275lb (P12SX-HNG040G-12)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-4)
- LOOS Wire Rope Sleeve, 1/32 In, 304 SS (SL11-1)
- ZORO SELECT Wagon Truck, 1400 lb., 63 In. L (12X315)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- ZORO SELECT Wagon Truck, 2000 lb., Pneumatic (5WT3-2448-LU-12PN-95)
- ZORO SELECT 49 in. Wagon Truck, 1000 lbs. (12X313)
- ZORO SELECT Wagon Truck, Perf Deck, 48x24, Pneum Wheel (GT5WT-2448-2-10PN-83T)
- ZORO SELECT Wagon Truck, Flush Deck, 36x72, Cap 3500 Lb (26Y459)
- ZORO SELECT Wagon Truck, Solid Deck, 48x24, Pneum Wheel (5WT6-2448-LU-12PN-95)
- Zoro Select Platform & Panel Trucks