Shop All Door Sweeps
This Product is Discontinued
Zoro Select
Vynil Door Sweep, Drip Cap, 3 ft. (Discontinued)
Mfr # 2RRH8
Zoro # G2854512
This Product is Discontinued
Key Features
- Length 3 ft
- Door Sweep Type Brush
- Flange Height 1 1/2 in
- Projection 9/16 in
- Insert Size 9/16 in
Product Information
- Brand Zoro Select
- MFR # 2RRH8
- Zoro # G2854512
- UPC # 190735450543
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Height | 1 1/2 in |
Insert Size | 9/16 in |
Details
Door Sweep Type | Brush |
Projection | 9/16 in |
Includes | Drip Cap |
Insert Material | Nylon |
Insert Type | Brush |
Insert Color | Gray |
Flange Material | Aluminum |
Item | Door Sweep |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Aluminum, Flange Height 1 1/2 in, Insert Size 9/16 in, Projection 9/16 in, Length 3 ft, Insert Material Nylon Brush, Insert Color Gray, Includes Drip Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.