Shop All Viton Tubing
Zoro Select
Viton Tubing, 8 mm ID, 10 mm OD, 25 Ft
Mfr # 1525F-8MM10MM-25
Zoro # G3227673
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 8 mm
- Outside Dia. 10 mm
- Wall Thickness 1 mm
Product Information
- Brand Zoro Select
- MFR # 1525F-8MM10MM-25
- Zoro # G3227673
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 10 mm |
Tube Length | 25 ft |
Outside Diameter | 10 mm |
Outside Diameter Tolerance | +/-0.020 in |
Bend Radius | 1 1/2 in |
Inside Diameter | 8 mm |
Overall Length | 25 ft |
Description
Tubing, Color Black, Hardness Shore A 75, Inside Diameter 8 mm, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 10 mm, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 1 mm, Autoclavable No, Bend Radius 1 1/2 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (706115-04)
- CHICAGO FAUCET Metering Cartridge, Stainless Steel, NP Brass, PL, Rubber (671-XJKABNF)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-050-000)
- FERNCO Fernco. P1056-42 Flexible Coupling; 4 x 2 In (6380612)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- Zoro Select Viton Tubing