Shop All Viton Tubing
Zoro Select
Viton Tubing, 5/16 In ID, 9/16 In OD, 25 Ft
Mfr # 1525S-312563-25
Zoro # G0704776
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 60
- Inside Dia. 5/16 in
- Outside Dia. 9/16 in
- Wall Thickness 0.13 in
Product Information
- Brand Zoro Select
- MFR # 1525S-312563-25
- Zoro # G0704776
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 9/16 in |
Tube Length | 25 ft |
Outside Diameter Tolerance | +/-0.025 in |
Bend Radius | 1 1/2 in |
Outside Diameter | 9/16 in |
Inside Diameter | 5/16 in |
Overall Length | 25 ft |
Description
Tubing, Color Black, Hardness Shore A 60, Inside Diameter 5/16 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 9/16 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 1/2 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURDOCK Y Strainer Assembly (7000-021-001)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 96 in, 1/2 in Wall, Light gray (0079-2496SS050-SH-0000-00)
- NIBCO 1-1/4" NOM C x SJ Copper Adapter (9017 11/4X11/4)
- VIEGA Viega ProPress union, 3/4" x 3/4" (79735)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- Zoro Select Viton Tubing