Shop All Viton Tubing
Zoro Select
Viton Tubing, 5/16 In ID, 7/16 In OD, 25 Ft
Mfr # 1525F-312438-25
Zoro # G0478046
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.06 in
Product Information
- Brand Zoro Select
- MFR # 1525F-312438-25
- Zoro # G0478046
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Tube Length | 25 ft |
Bend Radius | 1 5/16 in |
Overall Length | 25 ft |
Outside Diameter Tolerance | +/-0.025 in |
Inside Diameter | 5/16 in |
Outside Diameter | 7/16 in |
Description
Tubing, Color Black, Hardness Shore A 75, Inside Diameter 5/16 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.06 in, Autoclavable No, Bend Radius 1 5/16 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Cast Iron, 8 x 3 in (222162)
- HAYWARD FLOW CONTROL Y-Check Valve, 3", PVC/FPM, Socket (YC10300S)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (EF8210G014)
- ZORO SELECT 1-1/2" NPT Stainless Steel Swing Check Valve (4VMU4)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 5/16 In OD, 25 Ft (1525S-125312-25)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- Zoro Select Tubing