Shop All Viton Tubing
Zoro Select
Viton Tubing, 3/8 In ID, 5/8 In OD, 25 Ft
Mfr # 1525S-375625-25
Zoro # G2588074
original price:
$817.99
16% off
new price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 60
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Wall Thickness 0.13 in
Product Information
- Brand Zoro Select
- MFR # 1525S-375625-25
- Zoro # G2588074
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Tube Length | 25 ft |
Inside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.025 in |
Bend Radius | 1 7/8 in |
Outside Diameter | 5/8 in |
Overall Length | 25 ft |
Description
Tubing, Color Black, Hardness Shore A 60, Inside Diameter 3/8 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 7/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-PV2-S5)
- BRADFORD WHITE 233-49870-02 Pilot Assembly (233-49870-)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-8M-10M)
- LARSEN SUPPLY CO Chr Lav Pop Up Assembly (03-4631)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- Zoro Select Tubing