Shop All Viton Tubing
Zoro Select
Viton Tubing, 3/16 In ID, 7/16 In OD, 25 Ft
Mfr # 1525F-187438-25
Zoro # G2834736
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 3/16 in
- Outside Dia. 7/16 in
- Wall Thickness 0.13 in
Product Information
- Brand Zoro Select
- MFR # 1525F-187438-25
- Zoro # G2834736
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 7/16 in |
Tube Length | 25 ft |
Outside Diameter Tolerance | +/-0.025 in |
Outside Diameter | 7/16 in |
Overall Length | 25 ft |
Bend Radius | 1 1/8 in |
Inside Diameter | 3/16 in |
Description
Tubing, Color Black, Hardness Shore A 75, Inside Diameter 3/16 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/16 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.13 in, Autoclavable No, Bend Radius 1 1/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 311750 8" Neoprene Diaphragm (311750)
- KOHLER Tt Aerated 1.0 Gpm (1139286)
- ANDERSON METALS Pipe Nipple Brass 3/8 X 1-1/2 (736113-0624)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/4" Pipe Size, MNPT x CTS Socket Hub (2GKA6)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- Zoro Select Viton Tubing