Shop All Viton Tubing
Zoro Select
Viton Tubing, 2mm ID, 4mm OD, 25 Ft
Mfr # 1525S-2MM4MM-25
Zoro # G0637813
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 60
- Inside Dia. 2 mm
- Outside Dia. 4 mm
- Wall Thickness 1 mm
Product Information
- Brand Zoro Select
- MFR # 1525S-2MM4MM-25
- Zoro # G0637813
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 2 mm |
Outside Dia. | 4 mm |
Tube Length | 25 ft |
Outside Diameter Tolerance | +/-0.016 in |
Inside Diameter | 2 mm |
Overall Length | 25 ft |
Outside Diameter | 4 mm |
Bend Radius | 5/64 in |
Description
Tubing, Application Fuels, Lubricant, Color Black, Hardness Shore A 60, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" x 3" x 3/4" PRESS RED TEE (450-320P)
- STREAMLINE 3/4" NOM C Copper Dimple Stop Coupling (W 10146)
- TOTO TES100AACP AC Automatic Soap Dispenser, Polished Chrome (TO12727)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X06X04)
- ZORO SELECT Viton Tubing, 3/16 In ID, 5/16 In OD, 25 Ft (1525S-187312-25)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 5/16 In OD, 25 Ft (1525S-125312-25)
- Zoro Select Viton Tubing