Shop All Viton Tubing
Zoro Select
Viton Tubing, 1/8 In ID, 5/16 In OD, 25 Ft
Mfr # 1525F-125312-25
Zoro # G1069117
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 1/8 in
- Outside Dia. 5/16 in
- Wall Thickness 0.09 in
Product Information
- Brand Zoro Select
- MFR # 1525F-125312-25
- Zoro # G1069117
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 5/16 in |
Tube Length | 25 ft |
Inside Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.020 in |
Overall Length | 25 ft |
Bend Radius | 15/16 in |
Outside Diameter | 5/16 in |
Description
Tubing, Application Fuels, Lubricant, Color Black, Hardness Shore A 75, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FKM, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Faucet, 3/8"x1/2", Con, Flex, SS, 30" ODxFIP (S04204)
- MOEN Handle Kit, 128867 (128867)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- NEOPERL 0.5 gpm Spray Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500505)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Viton Tubing, 4 mm ID, 6 mm OD, 25 Ft (1525F-4MM6MM-25)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 6mm ID x 11mm OD x 5 ft. Long (ZUSA-HT-4224)
- Zoro Select Tubing