Shop All Viton Tubing
Zoro Select
Viton Tubing, 1/2 In ID, 5/8 In OD, 25 Ft
Mfr # 1525F-500625-25
Zoro # G1568314
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Viton
- Tube Hardness Shore A: 75
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.06 in
Product Information
- Brand Zoro Select
- MFR # 1525F-500625-25
- Zoro # G1568314
- Country of Origin United States
- Category Viton Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 25 ft |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Overall Length | 25 ft |
Outside Diameter Tolerance | +/-0.025 in |
Bend Radius | 1 7/8 in |
Description
Tubing, Color Black, Hardness Shore A 75, Inside Diameter 1/2 in, Material FKM, Material Trade Name Viton, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant, Oil Resistant, Weather Resistant, Wall Thickness 0.06 in, Autoclavable No, Bend Radius 1 7/8 in, Clarity Opaque, Does Not Contain Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-47)
- SLOAN Guide Assembly, Toilets and Urinals (A163A)
- EMERSON GARBAGE DISPOSAL 1/2HP (E202)
- MEC Gas Fitting Pol x 1/2 in. Male Flare (ME355)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- ZORO SELECT Viton Tubing, 1/8 In ID, 5/16 In OD, 25 Ft (1525S-125312-25)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- ZORO SELECT Viton Tubing, 3/4 In ID, 7/8 In OD, 25 Ft (1525F-750875-25)
- ZORO SELECT Viton Tubing, 8mm ID, 10mm OD, 25 Ft (1525S-8MM10MM-25)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Tubing, Viton, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1398)
- Zoro Select Tubing