Shop All Rubber Cords
Zoro Select
Viton Square Cord, 1/8" CS, 5' L, 75A, Black
Mfr # ZUSA-RC-502
Zoro # G202584688
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Durometer 75A
- Color Black
- Tensile Strength 2,250 psi
- Shape Square
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-502
- Zoro # G202584688
- UPC # 193005315733
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Details
Material | Viton |
Durometer | 75A |
Color | Black |
Tensile Strength | 2,250 psi |
Item | Viton Square Cord |
Shape | Square |
Water Resistance | Good |
Abrasion Resistance | Good |
Grade | Standard |
Chemical Resistance | Excellent |
Weather Resistance | Excellent |
Oil Resistance | Excellent |
Cross Section Fractional | 1/8 in |
Maximum Temperature | 400 Degrees F |
Cross Section Actual | 0.125 in |
Minimum Temperature | -15 Degrees F |
Description
Square Profile Viton Cord Stock
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 5/8 in W (18S.625-12)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT Rubber Sheet, Butyl, 1/8"Thick, 12"x12", 60A (BULK-RS-BTL60-5)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 60A (BULK-RS-S60-8)
- ZORO SELECT Rubber Cord, Viton, 3.0mm Dia, 10 Ft (ZUSA-RC-616)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 50 Ft (ZUSA-RC-1077)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 10 Ft (ZUSA-RC-678)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 50 Ft (ZUSA-RC-1081)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 100 Ft (ZUSA-RC-84)
- ZORO SELECT Rubber Cord, EPDM, 1 In Dia, 10 Ft (ZUSA-RC-679)
- Zoro Select Rubber Cords