Shop All Rubber Cords
Zoro Select
Viton Square Cord, 1/4" CS, 24" L, 75A
Mfr # ZUSA-RC-505
Zoro # G002584741
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Durometer 75A
- Color Black
- Tensile Strength 2,250 psi
- Weather Resistance Excellent
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-505
- Zoro # G002584741
- UPC # 193005315764
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 24 in |
Details
Material | Viton |
Durometer | 75A |
Color | Black |
Tensile Strength | 2,250 psi |
Item | Viton Square Cord |
Weather Resistance | Excellent |
Maximum Temperature | 400 Degrees F |
Chemical Resistance | Excellent |
Oil Resistance | Excellent |
Abrasion Resistance | Good |
Water Resistance | Good |
Grade | Standard |
Minimum Temperature | -15 Degrees F |
Cross Section Actual | 0.25 in |
Cross Section Fractional | 1/4 in |
Shape | Square |
Description
Square Profile Viton Cord Stock
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/4" Thick x 36" Width x 48" Length (20-119)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7327_72_0)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 9 3/4 in D, Checker Plate (20188S100-TRD6)
- USA INDUSTRIALS HS Rnfcd Neoprene Rubber Sheet w Adh, 70A, 1/16"T x 36"W x 36"L (BULK-RS-NFR70-44)
- ZORO SELECT Rubber Cord, Buna, 1 In, 10 Ft. (ZUSA-RC-612)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 10 Ft. (ZUSA-RC-605)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 25 Ft (ZUSA-RC-1364)
- ZORO SELECT Silicone Round Cord, 5 mm D, 20' L, 70A (ZUSA-RC-1661)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 25 Ft. (ZUSA-RC-1111)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- Zoro Select Rubber Cords