Shop All Rubber Cords
Zoro Select
Viton Round Cord, 9 mm D, 25' L, 75A, Brown
Mfr # ZUSA-RC-1243
Zoro # G002584444
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Durometer 75A
- Color Brown
- Tensile Strength 2,200 psi
- Shape Round
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1243
- Zoro # G002584444
- UPC # 193005477578
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Diameter | 9 mm |
Overall Length | 25 ft |
Details
Material | Viton |
Durometer | 75A |
Color | Brown |
Tensile Strength | 2,200 psi |
Item | Viton Round Cord |
Shape | Round |
Oil Resistance | Excellent |
Water Resistance | Good |
Abrasion Resistance | Good |
Minimum Temperature | -15 Degrees F |
Grade | Standard |
Chemical Resistance | Excellent |
Cross Section Actual | 9 mm |
Maximum Temperature | 400 Degrees F |
Weather Resistance | Excellent |
Description
Brown Viton Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-PP-140)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-NHS40-866)
- ZORO SELECT Beige ABS Rectangle Stock 36" L x 1" W x 1/4" Thick (BULK-PS-ABS-213)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 6 Ft (61F.5X6-72)
- ZORO SELECT Rubber Cord, Silicone, 5/8 In, 100 Ft. (ZUSA-RC-1729)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 25 Ft (ZUSA-RC-1059)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 100 Ft (ZUSA-RC-774)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 25 Ft. (ZUSA-RC-887)
- ZORO SELECT Rubber Cord, Viton, 5.7mm10 Ft. (ZUSA-RC-1288)
- E. JAMES Rubber Cord, FDA Buna, 1/4 In Dia, 100 Ft. (CSBUNAFDA1/4100)
- Zoro Select Rubber Cords