Shop All Rubber Cords
Zoro Select
Viton Round Cord, 1/8" D, 100' L, 90A, Black
Mfr # ZUSA-RC-798
Zoro # G002584543
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Durometer 90A
- Color Black
- Tensile Strength 1,450 psi
- Weather Resistance Excellent
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-798
- Zoro # G002584543
- UPC # 193005477875
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 100 ft |
Overall Diameter | 1/8 in |
Details
Material | Viton |
Durometer | 90A |
Color | Black |
Tensile Strength | 1,450 psi |
Item | Viton Round Cord |
Weather Resistance | Excellent |
Water Resistance | Good |
Abrasion Resistance | Good |
Maximum Temperature | 400 Degrees F |
Oil Resistance | Excellent |
Shape | Round |
Grade | Standard |
Cross Section Fractional | 1/8 in |
Chemical Resistance | Excellent |
Minimum Temperature | -15 Degrees F |
Cross Section Actual | 0.125 in |
Description
Hard Viton Cord Stock
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx5 In x 6 ft (4YUA8)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (1095 SpS0.025x4x361)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/4ODx1/8 InT, 6Ft L (TS1.25X.120-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/16" Thick (BULK-PS-PC-40)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 10 Ft (ZUSA-RC-1807)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (ZUSA-RC-498)
- ZORO SELECT Rubber Cord, Buna, 4.5mm Dia, 10 Ft (ZUSA-RC-624)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- ZORO SELECT Silicone Round Cord, 9/32" D, 100' L, 70A (ZUSA-RC-89)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 25 Ft (ZUSA-RC-696)
- Zoro Select Rubber Cords