Shop All O-Ring Assortments
Zoro Select
Viton O-Ring Asst, Steel Cabinet, 1324 Pc
Mfr # 5JKC2
Zoro # G9810753
product price: $7,492.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$7,492.99
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Viton(R)
- Number of Pieces 1,324
- Number of Sizes 164
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # 5JKC2
- Zoro # G9810753
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 164 |
Sizes Included | AS568A Dash No. (25) Each of 001 to 012, 106 to 112, (10) Each of 013 to 030, 113 to 124, (5) Each of 031 to 038, 125 to 136, 207 to 230, 314 to 329, (2) Each of 039 to 050, 137 to 163, 231 to 262, 330 to 355, 425 to 429 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Viton(R) |
Number of Pieces | 1,324 |
Durometer | 75 Shore A |
Hardness | Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
Case Type | Gray Steel Cabinet 60 in H x 20-5/8 in W x 16-1/4 in D, with 12 Slide Out Trays |
Meets/Exceeds | ASTM D2000, SAE J200 |
Color | Black |
Description
O-Ring Assortment, SAE, Material Viton(R), Number of Pieces 1,324, Number of Sizes 164, Durometer 75 Shore A, Hardness Hard, Sizes Included AS568A Dash No. (25) Each of 001 to 012, 106 to 112, (10) Each of 013 to 030, 113 to 124, (5) Each of 031 to 038, 125 to 136, 207 to 230, 314 to 329, (2) Each of 039 to 050, 137 to 163, 231 to 262, 330 to 355, 425 to 429, Case Type Gray Steel Cabinet 60 in H x 20-5/8 in W x 16-1/4 in D, with 12 Slide Out Trays, Meets/Exceeds ASTM D2000, SAE J200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCTRD112S Single Cylinde (SC.TRD.112.S)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Passage, Matte Black (CL400B0229)
- COMPX NATIONAL Disc Tumbler Straight Cams (70052C)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK10 (1UAP5)
- ZORO SELECT O-Ring Asst, Buna N, 192 PC, 19 Sizes (WWG-DISP-OR192)
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- ZORO SELECT O-Ring Asst, Buna N, 568 Flange, 70Pc (5JJT5)
- ZORO SELECT O Ring Assortment, Viton, 1110 Pcs, 150 Szs (1RGY5)
- ZORO SELECT O-Ring Assortment, PTFE, 325 Pcs, 36 Sizes (1RHA1)
- ZORO SELECT O-Ring Asst, Silicone, 200 Pcs, 12Szs (3CVZ7)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- Zoro Select O-Ring Assortments