Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 5.7mm Wide 79.6mm ID
Mfr # ZUSAV5.7X79.6
Zoro # G1660104
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAV5.7X79.6
- Zoro # G1660104
- UPC # 193005285333
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 79.6 mm |
Actual Inside Dia. | 79.6 mm |
Nominal Outside Dia. | 91 mm |
Nominal Width | 5.7 mm |
Actual Width | 5.7 mm |
Actual Outside Dia. | 91 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 79.6 mm, Nominal Width 5.7 mm, Actual Inside Dia. 79.6 mm, Actual Width 5.7 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 91 mm, Actual Outside Dia. 91 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 1/2 in W x 10 in H zinc plated Strap Hinge (1RCK7)
- BANSBACH EASYLIFT Fixed Rotary Damper, Both Directions (FRT-C2-301-G1)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827TP-F 3 26D)
- YALE Surface Vertical Rod, Heavy Duty (7110F)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK100 (1RHE8)
- ZORO SELECT O-Ring, Dash 035, Viton, 0.07 In., PK10 (U38875.006.0225)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38805.006.0187)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 64mm ID, PK10 (ZUSAH3X64)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK50 (U38869.009.0068)
- ZORO SELECT O-Ring, Dash 127, Silicone, 0.1 In., PK25 (U38883.009.0143)
- ZORO SELECT O-Ring, Dash 041, Viton, 0.07 In., PK10 (U38871.006.0300)
- Zoro Select Individual & Bulk O-Rings