Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 4mm Wide 110mm ID
Mfr # ZUSAV4X110
Zoro # G1659438
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAV4X110
- Zoro # G1659438
- UPC # 193005283032
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 110 mm |
Actual Inside Dia. | 110 mm |
Nominal Outside Dia. | 118 mm |
Actual Width | 4 mm |
Nominal Width | 4 mm |
Actual Outside Dia. | 118 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -15° to 400° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 110 mm, Nominal Width 4 mm, Actual Inside Dia. 110 mm, Actual Width 4 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 118 mm, Actual Outside Dia. 118 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Medium 30 x 21 Wood Peg Board System w/12 pegs (4DPS-3021)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG359)
- STANLEY Stanley Hardware 221002 Screw Hook Zinc .37 x 10 In. (3003258)
- ZORO SELECT O-Ring, EPDM, Dash 205, 7/16, 0.699, PK25 (U38869.012.0043)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK25 (1RHK9)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70012)
- ZORO SELECT O-Ring, Buna N, Dash 314, 3/4, 1.145, PK10 (U38805.018.0075)
- ZORO SELECT O-Ring, Dash 117, Buna N, 0.1 In., PK50 (U38805.009.0081)
- ZORO SELECT O-Ring, Dash 352, Buna N, 0.21 In., PK5 (U38801.018.0487)
- X1 TOOLS R-026 Square O-Ring ID: 1 1/4, CS 1/16, OD 1 3/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R026x1)
- Zoro Select Individual & Bulk O-Rings