Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 2.5mm Wide 57mm ID, PK2
Mfr # ZUSAV2.5X57
Zoro # G1657049
product price: $5.49
/pk 2, $2.75/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAV2.5X57
- Zoro # G1657049
- UPC # 193005276614
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 57 mm |
Actual Inside Dia. | 57 mm |
Nominal Outside Dia. | 62 mm |
Actual Width | 2.5 mm |
Actual Outside Dia. | 62 mm |
Nominal Width | 2.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 57 mm, Nominal Width 2.5 mm, Actual Inside Dia. 57 mm, Actual Width 2.5 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 62 mm, Actual Outside Dia. 62 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 24 in H Steel Continuous Hinge (2ZEX6)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- HILLMAN Breast Cancer Awareness Pink Ribbon House/Office Key Blank Single For Universal, 6PK (87514)
- M-D BCKR ROD 3/8""X20' (71464)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0350)
- ZORO SELECT O-Ring, Buna N, Dash 255, 5-5/8, 5.887, PK2 (U38805.012.0562)
- ZORO SELECT O-Ring, Silicone, Dash 19, 13/16, 0.941, PK50 (U38883.006.0081)
- ZORO SELECT O-Ring, Dash 236, Buna N, 0.13 In., PK10 (1RHJ6)
- ZORO SELECT O-Ring, EPDM, Dash 219, 1-5/16, 1.574, PK25 (U38869.012.0131)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (1RHB3)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT354X25)
- Zoro Select Individual & Bulk O-Rings