Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 1.9mm Wide 6.8mm ID, PK10
Mfr # ZUSAV1.9X6.8
Zoro # G1656017
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAV1.9X6.8
- Zoro # G1656017
- UPC # 193005274450
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6.8 mm |
Actual Inside Dia. | 6.8 mm |
Nominal Outside Dia. | 10.6 mm |
Nominal Width | 1.9 mm |
Actual Outside Dia. | 10.6 mm |
Actual Width | 1.9 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Viton |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6.8 mm, Nominal Width 1.9 mm, Actual Inside Dia. 6.8 mm, Actual Width 1.9 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 10.6 mm, Actual Outside Dia. 10.6 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA MarksI-QWIK LITE STAND ALONE RIM EXIT DEVICE TRIM ELECTRONIC ACCESS CONTROL (MRK-IQ7-LITE-19)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Duronodic Dark Bronze (7101-510-313-00)
- MIDWEST FASTENER 3/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69441)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- ZORO SELECT O-Ring, Buna N, Dash 044, 3-3/4, 3.879, PK10 (U38801.006.0375)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 114, PK10 (ZUSAV60114)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (1CTB8)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 106mm ID, PK10 (ZUSAH3.5X106)
- ZORO SELECT O-Ring, Dash 377, Buna N, 0.21 In., PK5 (U38801.018.1000)
- X1 TOOLS R-021 Square O-Ring ID: 15/16, CS 1/16, OD 1 1/16 12 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R021x12)
- Zoro Select Individual & Bulk O-Rings