Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 1.5mm Wide 8mm ID, PK25
Mfr # ZUSAV1.5X8
Zoro # G1656053
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAV1.5X8
- Zoro # G1656053
- UPC # 193005273781
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 mm |
Actual Inside Dia. | 8 mm |
Nominal Outside Dia. | 11 mm |
Actual Width | 1.5 mm |
Actual Outside Dia. | 11 mm |
Nominal Width | 1.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -15° to 400° F |
FDA Approved | No |
Application | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 mm, Nominal Width 1.5 mm, Actual Inside Dia. 8 mm, Actual Width 1.5 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 11 mm, Actual Outside Dia. 11 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- TOUGH GUY Access Door, Flush, Fire Rated, 16x16In (5YL99)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5024R)
- ZORO SELECT 1 1/2 in W x 48 in H Dull Aluminum Continuous Hinge (1JER5)
- ZORO SELECT Viton O-Ring, 1mm Wide 8mm ID, PK50 (ZUSAV1X8)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJA7)
- ZORO SELECT O-Ring, Viton, 27mm OD, PK20 (1RHU2)
- ZORO SELECT O-Ring, Dash 340, Viton, 0.21 In., PK5 (U38871.018.0337)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK10 (1RGU5)
- ZORO SELECT O-Ring, Dash 145, Viton, 0.1 In., PK10 (U38871.009.0256)
- ZORO SELECT O-Ring, Dash 461, Viton, 0.27 In. (U38875.025.1600)
- Zoro Select Individual & Bulk O-Rings