Shop All Individual & Bulk O-Rings
Zoro Select
Viton O-Ring, 1.5mm Wide 15mm ID, PK25
Mfr # ZUSAV1.5X15
Zoro # G1655509
product price: $6.19
/pk 25, $0.25/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # ZUSAV1.5X15
- Zoro # G1655509
- UPC # 193005272944
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15 mm |
Actual Inside Dia. | 15 mm |
Nominal Outside Dia. | 18 mm |
Actual Width | 1.5 mm |
Nominal Width | 1.5 mm |
Actual Outside Dia. | 18 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Viton |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | -15° to 400° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15 mm, Nominal Width 1.5 mm, Actual Inside Dia. 15 mm, Actual Width 1.5 mm, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 18 mm, Actual Outside Dia. 18 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP End Caps-C-2-3/8-LDPE-RED, 100PK (922618)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 4" (4SBCS19)
- BRINKS COMMERCIAL Brinks Gray Aluminum Commercial Exit Device 1 pc (BC40010)
- PRIMELINE TOOLS Non-Tilt Balance Tension Tool (Single Pack) (MP3788)
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 28mm ID, PK10 (ZUSAH4.5X28)
- ZORO SELECT O-Ring, Buna N, 20mm OD, PK100 (1RJH2)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJA1)
- ZORO SELECT O-Ring, Viton, 19mm OD, PK25 (1RHT6)
- ZORO SELECT O-Ring, Buna N, Dash 382, 13, 13.395 in. (U38805.018.1300)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK10 (U38805.012.0212)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 54mm ID, PK25 (ZUSAH3X54)
- Zoro Select Individual & Bulk O-Rings