Shop All Rubber Sheets & Strips
Zoro Select
Viton Ball, 5/8 in, Black, Standard Grade
Mfr # BULK-RB-V70-6
Zoro # G002587537
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Grade Standard
- Clarity Opaque
- Shape Ball
- Maximum Temperature 400 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RB-V70-6
- Zoro # G002587537
- UPC # 193005974596
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 5/8 in |
Details
Item | Viton Ball |
Material | Viton |
Grade | Standard |
Clarity | Opaque |
Shape | Ball |
Maximum Temperature | 400 Degrees F |
Elongation | 150 % |
Durometer | 70A |
Color | Black |
Chemical Resistance | Excellent |
Weather Resistance | Excellent |
Compression Set | 25 % |
Abrasion Resistance | Good |
Density | 1.9 g/cc |
Tear Strength | 22 N/mm |
Tensile Strength | 1,000 psi |
Oil Resistance | Excellent |
Minimum Temperature | -10 Degrees F |
Water Resistance | Good |
Description
Viton Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-3)
- REYNOLDS Standard Aluminum Foil Roll, 12"x75', 35/CT, Aluminum PK (RFPF28015CT)
- USA INDUSTRIALS Buna-N Rubber Sheet - 60A - 1/32" Thick x 18" Wide x 18" Long (BULK-RS-H60-637)
- ZORO SELECT Felt Sheets (BULK-FS-PET-13)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-28)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-39)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A (BULK-RS-NAT40-24)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-967)
- ZORO SELECT Rubber Strip, Gum, 1"Thick, 36"x2", 40A (BULK-RS-NAT40-366)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-20)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 5 ft., 60A (BULK-RS-BTL60-41)
- Zoro Select Rubber Sheets & Strips