Shop All Rubber Sheets & Strips
Zoro Select
Viton Ball, 3/4 in, Black, Standard Grade
Mfr # BULK-RB-V70-7
Zoro # G902587538
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Weather Resistance Excellent
- Density 1.9 g/cc
- Elongation 150 %
- Grade Standard
Product Information
- Brand Zoro Select
- MFR # BULK-RB-V70-7
- Zoro # G902587538
- UPC # 193005974602
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 3/4 in |
Details
Item | Viton Ball |
Material | Viton |
Weather Resistance | Excellent |
Density | 1.9 g/cc |
Elongation | 150 % |
Grade | Standard |
Color | Black |
Compression Set | 25 % |
Abrasion Resistance | Good |
Shape | Ball |
Oil Resistance | Excellent |
Tensile Strength | 1,000 psi |
Water Resistance | Good |
Maximum Temperature | 400 Degrees F |
Clarity | Opaque |
Chemical Resistance | Excellent |
Durometer | 70A |
Minimum Temperature | -10 Degrees F |
Tear Strength | 22 N/mm |
Description
Viton Rubber Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 1/8, 0.125 In (W1D186)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (1001347)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.375 in Overall Width, Style: Edge Trim (0339-50)
- ZORO SELECT Expanded Sheet, Flat, Carbon, 4x4 ft, 3/4-#9 (41F0759-48X48)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 24"x12", 30A (BULK-RS-S30-21)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 36"x36", 60A (BULK-RS-RCY60-25)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-22)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft., 60A (BULK-RS-S60-206)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-250)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 60A (BULK-RS-N60-309)
- Zoro Select Rubber Sheets & Strips