Shop All Rubber Sheets & Strips
Zoro Select
Viton Ball, 1/4 in, Black, Standard, PK5
Mfr # BULK-RB-V70-2
Zoro # G202587559
product price: $7.35
/pk 5, $1.47/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Viton
- Water Resistance Good
- Density 1.9 g/cc
- Chemical Resistance Excellent
- Tensile Strength 1,000 psi
Product Information
- Brand Zoro Select
- MFR # BULK-RB-V70-2
- Zoro # G202587559
- UPC # 193005974558
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Diameter | 1/4 in |
Details
Item | Viton Ball |
Material | Viton |
Water Resistance | Good |
Density | 1.9 g/cc |
Chemical Resistance | Excellent |
Tensile Strength | 1,000 psi |
Grade | Standard |
Minimum Temperature | -10 Degrees F |
Color | Black |
Shape | Ball |
Elongation | 150 % |
Maximum Temperature | 400 Degrees F |
Oil Resistance | Excellent |
Compression Set | 25 % |
Weather Resistance | Excellent |
Clarity | Opaque |
Durometer | 70A |
Tear Strength | 22 N/mm |
Abrasion Resistance | Good |
Description
Viton Rubber Ball,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 50 Ft (ZUSA-RC-1394)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.125x2-72)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1098_12_0)
- ZORO SELECT U-Channel, 6063AL, 3/4 In Leg, 1 3/4 Inx8ft (6ALY6)
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H60-208)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A (BULK-RS-H60FDA-208)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-299)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A (BULK-RS-RSBR60-112)
- ZORO SELECT Rubber Strip, EPDM, 1/4"Thick, 36"x2", 60A (BULK-RS-E60-895)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-25)
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 5 ft., 60A (BULK-RS-HPN60-64)
- Zoro Select Rubber Sheets & Strips