Shop All Executive Chairs
Zoro Select
Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy
Mfr # 6GNP1
Zoro # G2890763
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chairs
- Arm Style Fixed
- Seat Material Vinyl
- Seat Color Burgundy
- Seat Height Range 19" to 23"
Product Information
- Brand Zoro Select
- MFR # 6GNP1
- Zoro # G2890763
- UPC # 190735542699
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 19" to 23" |
Seat Width | 24 in |
Seat Depth | 21 in |
Back Height | 28 1/2 in |
Overall Width | 30 1/2 in |
Overall Height | 42 1/2 in to 45 1/2 in |
Seat Height Max. | 23 in |
Back Width | 26 in |
Overall Depth | 27 in |
Seat Height Min. | 19 in |
Seat Height | 19 1/2 to 23 1/4 in |
Maximum Overall Height | 45 1/2 in |
Maximum Seat Height | 23 in |
Minimum Overall Height | 42 1/2 in |
Minimum Seat Height | 19 in |
Description
Office Chair, Adjustable Arms No, Overall Width 30 1/2 in, Overall Depth 27 in, Maximum Seat Height 23 in, Maximum Overall Height 45 1/2 in, Seat Color Burgundy, Frame Color Black, Seat Thickness 4 1/2 in, Back Color Burgundy, Seat Depth 21 in, Seat Width 24 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Style Classification Executive, Minimum Seat Height 19 in, Standards ANSI/BIFMA, Arm Adjustment Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- ZORO SELECT Leather Executive Chair, 23-, Fixed, Black (452R28)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- ZORO SELECT Fabric Executive Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN8)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R32)
- FLASH FURNITURE High Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286H-GR-GG)
- Zoro Select Seating