Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 80 Lb Max, M8 X 1.25
Mfr # 2NPG2
Zoro # G3120302
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threads Top End
- Max. Load Downward Compression (Lb.) 80 lb
- Cylinder Dia. 1 5/8 in
- Height 1 in
- Thread Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 2NPG2
- Zoro # G3120302
- UPC # 190735449417
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 5/8 in |
Height | 1 in |
Thread Length | 5/8 in |
Thread Size | M8 x 1.25 |
Metric Thread Size | M8 x 1.25 |
Overall Diameter | 1.63 in |
Stud Length | 0.63 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Top End |
Max. Load Downward Compression (Lb.) | 80 lb |
Mounting | Compression |
Resistant To | Abrasion |
Material | Rubber |
Screws | Clear Zinc Plated, Grade 5 |
Stud or Tap Material | Clear Zinc Plated, Grade 5 |
Isolator Material | Rubber |
Maximum Load Downward Compression | 80 lbf |
Vibration Isolator Style | One Threaded Stud |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 80 lbf, Overall Diameter 1.63 in, Height 1 in, Stud Length 0.63 in, Thread Size M8 x 1.25, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Clear Zinc Plated, Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-11-1850, 48-32-4403)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- WILLIAMS Cutting Plier, Diagonal, Plastic, 7 1/2 Inch OAL (JHWPL-49C)
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPC4)
- ZORO SELECT Vibration Isolator, 460 Lb Max, 3/8-16 (2NPC8)
- ZORO SELECT Vibration Isolator, 170 Lb Max, M8 x 1.25 (2NPD7)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M8 x 1.25, Height: 1 in (2NPF2)
- ZORO SELECT Vibration Isolator, 55 Lb Max, M8 x 1.25 (2NPE7)
- KIPP Rubber Buffer Type Ct Waisted Thread M08, D=40, H=48, Steel, Comp:Elast. Natural Rubber Shore 57A (K0570.04004857)
- Zoro Select Cylindrical Vibration Isolators