Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 80 Lb Max, 5/16-18
Mfr # 2NPG1
Zoro # G0618317
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threads Top End
- Max. Load Downward Compression (Lb.) 80 lb
- Cylinder Dia. 1 5/8 in
- Height 1 in
- Thread Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 2NPG1
- Zoro # G0618317
- UPC # 190735449400
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 5/8 in |
Height | 1 in |
Thread Length | 5/8 in |
Thread Size | 5/16"-18 |
Overall Diameter | 1.63 in |
Stud Length | 0.63 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Top End |
Max. Load Downward Compression (Lb.) | 80 lb |
Mounting | Compression |
Screws | Grade 5, Yellow Zinc Plated |
Material | Rubber |
Resistant To | Abrasion |
Maximum Load Downward Compression | 80 lbf |
Vibration Isolator Style | One Threaded Stud |
Stud or Tap Material | Grade 5, Yellow Zinc Plated |
Isolator Material | Rubber |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 80 lbf, Overall Diameter 1.63 in, Height 1 in, Stud Length 0.63 in, Thread Size 5/16 In.-18, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Grade 5, Yellow Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4.5mm Dia, PK 25 (BP202-25PK)
- PROTO Nut Driver, Metric, Hex Size 12.0mm (J9212M)
- ZORO SELECT Vibration Isolator, 370 Lb Max, M10 x 1.50 (2NPC7)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 3/8-16 (2NPC2)
- ZORO SELECT Vibration Isolator, 370 Lb Max, 3/8-16 (2NPC6)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13 (2NPF7)
- ZORO SELECT Vibration Isolator, 7 Lb Max, 8-32, Thread Length: 1/2 in (2NPE1)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPG4)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- Zoro Select Mounts and Vibration Control