Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 7 Lb Max, 8-32, Material: Rubber
Mfr # 2NNZ5
Zoro # G2706584
product price: $0.78
/ea
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threads Both Ends
- Max. Load Downward Compression (Lb.) 7 lb
- Cylinder Dia. 3/8 in
- Height 1/2 in
- Thread Length 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2NNZ5
- Zoro # G2706584
- UPC # 190735448908
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 3/8 in |
Height | 1/2 in |
Thread Length | 1/2 in |
Thread Size | #8-32 |
Overall Diameter | 0.38 in |
Stud Length | 0.5 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Both Ends |
Max. Load Downward Compression (Lb.) | 7 lb |
Max. Load Sideways Shear (Lb.) | 1 lb |
Screws | Grade 5, Yellow Zinc Plated |
Mounting | Compression |
Material | Rubber |
Resistant To | Abrasion |
Vibration Isolator Style | Two Threaded Studs |
Maximum Load Sideways Shear | 1 lbf |
Stud or Tap Material | Grade 5, Yellow Zinc Plated |
Maximum Load Downward Compression | 7 lbf |
Isolator Material | Rubber |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 7 lbf, Overall Diameter 0.38 in, Height 1/2 in, Stud Length 0.5 in, Maximum Load Sideways Shear 1 lbf, Thread Size #8-32, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Grade 5, Yellow Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Cmm Extension, 40mm Length, M2 (Z3840)
- KO-KEN Socket TORXPLUS 16EPL Low Profile 32mm 3/8 Sq. Drive (13425-16EPL)
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets, 5703 (5703)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (2867408)
- ZORO SELECT Vibration Isolator, 45 Lb Max, 5/16-18 (2NNZ9)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13, Type: Female Threads Both Ends (2NPD9)
- ZORO SELECT Vibration Isolator, 180 Lb Max, M10 x 1.50 (2NPF4)
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPD1)
- ZORO SELECT Vibration Isolator, 25 Lb Max, 8-32 (2NPD2)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M8 x 1.25 (2NPA4)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPF5)
- Zoro Select Cylindrical Vibration Isolators