Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 55 Lb Max, 5/16-18
Mfr # 2NPE6
Zoro # G2997924
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Threads Top End, Male Threads, Bottom End
- Max. Load Downward Compression (Lb.) 55 lb
- Cylinder Dia. 1 in
- Height 1 in
- Thread Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 2NPE6
- Zoro # G2997924
- UPC # 190735449271
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 1 in |
Height | 1 in |
Thread Length | 5/8 in |
Thread Size | 5/16"-18 |
Stud Length | 0.63 in |
Overall Diameter | 1 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Female Threads Top End, Male Threads, Bottom End |
Max. Load Downward Compression (Lb.) | 55 lb |
Max. Load Sideways Shear (Lb.) | 8 lb |
Mounting | Compression |
Screws | Grade 5, Yellow Zinc Plated |
Material | Rubber |
Resistant To | Abrasion |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Isolator Material | Rubber |
Maximum Load Sideways Shear | 8 lbf |
Stud or Tap Material | Grade 5, Yellow Zinc Plated |
Maximum Load Downward Compression | 55 lbf |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 55 lbf, Overall Diameter 1 in, Height 1 in, Stud Length 0.63 in, Maximum Load Sideways Shear 8 lbf, Thread Size 5/16 In.-18, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Grade 5, Yellow Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3101011)
- WESTWARD 3-7/8" HSS Bright Jobber Length Drill Bit (6NRU5)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Red, Mag. (5NNE3)
- ZORO SELECT Vibration Isolator, 80 Lb Max, M8 X 1.25 (2NPG2)
- ZORO SELECT Vibration Isolator, 165 Lb Max, M10 x 1.50 (2NPF6)
- ZORO SELECT Vibration Isolator, 40 Lb Max, M6 x 1 (2NNZ8)
- ZORO SELECT Vibration Isolator, 55 Lb Max, M8 x 1.25 (2NPE7)
- ZORO SELECT Vibration Isolator, 31 Lb Max, 1/4-20 (2NPE3)
- ZORO SELECT Vibration Isolator, 210 Lb Max, 1/4-20 (2NPD8)
- J.W. WINCO Vibration Isolation Mount, Thread 1/2-13 (456.1-75-40-60-1/2-55)
- Zoro Select Mounts and Vibration Control