Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 40 Lb Max, M6 x 1
Mfr # 2NNZ8
Zoro # G2034724
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male Threads Both Ends
- Max. Load Downward Compression (Lb.) 40 lb
- Cylinder Dia. 3/4 in
- Height 3/4 in
- Thread Length 5/8 in
Product Information
- Brand Zoro Select
- MFR # 2NNZ8
- Zoro # G2034724
- UPC # 190735448939
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 3/4 in |
Height | 3/4 in |
Thread Length | 5/8 in |
Thread Size | M6 x 1 |
Metric Thread Size | M6 x 1 |
Overall Diameter | 0.75 in |
Stud Length | 0.63 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Both Ends |
Max. Load Downward Compression (Lb.) | 40 lb |
Max. Load Sideways Shear (Lb.) | 6 lb |
Screws | Clear Zinc Plated, Grade 5 |
Mounting | Compression |
Resistant To | Abrasion |
Material | Rubber |
Maximum Load Downward Compression | 40 lbf |
Isolator Material | Rubber |
Maximum Load Sideways Shear | 6 lbf |
Stud or Tap Material | Clear Zinc Plated, Grade 5 |
Vibration Isolator Style | Two Threaded Studs |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 40 lbf, Overall Diameter 0.75 in, Height 3/4 in, Stud Length 0.63 in, Maximum Load Sideways Shear 6 lbf, Thread Size M6 x 1, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Clear Zinc Plated, Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT38)
- CEDARBERG Snap-Loc Systems 1/4 12" Segment Pac (8425-12)
- WESTWARD Sledge Hammer, 10 lb., 36 In, Rubber/Steel (22XP70)
- CRAFTSMAN Sockets, 3/4" Drive 24 Tooth Pear Head (CMMT13015)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 3/8-16 (2NPC2)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Height: 3/4 in (2NPA2)
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18 (2NPE6)
- ZORO SELECT Vibration Isolator, 370 Lb Max, M10 x 1.50 (2NPC7)
- ZORO SELECT Vibration Isolator, 40 Lb Max, 1/4-20 (2NNZ7)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPG4)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.3-30-20-22-5/16-55)
- Zoro Select Mounts and Vibration Control