Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 370 Lb Max, M10 x 1.50
Mfr # 2NPC7
Zoro # G1816403
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Male Threads Both Ends
- Max. Load Downward Compression (Lb.) 370 lb
- Cylinder Dia. 2 in
- Height 3/4 in
- Thread Length 1 1/8 in
Product Information
- Brand Zoro Select
- MFR # 2NPC7
- Zoro # G1816403
- UPC # 190735449103
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 2 in |
Height | 3/4 in |
Thread Length | 1 1/8 in |
Thread Size | M10 x 1.50 |
Metric Thread Size | M10 x 1.50 |
Stud Length | 1.13 in |
Overall Diameter | 2 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Male Threads Both Ends |
Max. Load Downward Compression (Lb.) | 370 lb |
Max. Load Sideways Shear (Lb.) | 90 lb |
Screws | Clear Zinc Plated, Grade 5 |
Resistant To | Abrasion |
Mounting | Compression |
Material | Rubber |
Maximum Load Sideways Shear | 90 lbf |
Maximum Load Downward Compression | 370 lbf |
Isolator Material | Rubber |
Vibration Isolator Style | Two Threaded Studs |
Stud or Tap Material | Clear Zinc Plated, Grade 5 |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 370 lbf, Overall Diameter 2 in, Height 3/4 in, Stud Length 1.13 in, Maximum Load Sideways Shear 90 lbf, Thread Size M10 x 1.50, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Clear Zinc Plated, Grade 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 9/64 (53902)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93707RPB103050)
- REGAL CUTTING TOOLS M12 X 1.75 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078018MS)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532388)
- ZORO SELECT Vibration Isolator, 310 Lb Max, 3/8-16 (2NPG6)
- ZORO SELECT Vibration Isolator, 40 Lb Max, 1/4-20 (2NNZ7)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Height: 3/4 in (2NPA2)
- ZORO SELECT Vibration Isolator, 165 Lb Max, M10 x 1.50 (2NPF6)
- ZORO SELECT Vibration Isolator, 460 Lb Max, 3/8-16 (2NPC8)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16 (2NPD5)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, female to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1012-FM50)
- Zoro Select Mounts and Vibration Control