Shop All Cylindrical Vibration Isolators
Zoro Select
Vibration Isolator, 31 Lb Max, 1/4-20
Mfr # 2NPE3
Zoro # G0405316
original price:
$1.55
10% off
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Threads Top End, Male Threads, Bottom End
- Max. Load Downward Compression (Lb.) 31 lb
- Cylinder Dia. 5/8 in
- Height 0.63 in
- Thread Length 1/2 in
Product Information
- Brand Zoro Select
- MFR # 2NPE3
- Zoro # G0405316
- UPC # 190735449240
- Country of Origin Taiwan, Province of China
- Category Cylindrical Vibration Isolators
Dimensions
Cylinder Dia. | 5/8 in |
Height | 0.63 in |
Thread Length | 1/2 in |
Thread Size | 1/4"-20 |
Overall Diameter | 0.63 in |
Stud Length | 0.5 in |
Details
Item | Cylindrical Vibration Isolator |
Type | Female Threads Top End, Male Threads, Bottom End |
Max. Load Downward Compression (Lb.) | 31 lb |
Max. Load Sideways Shear (Lb.) | 4 1/2 |
Material | Rubber |
Resistant To | Abrasion |
Screws | Grade 5, Yellow Zinc Plated |
Mounting | Compression |
Isolator Material | Rubber |
Maximum Load Sideways Shear | 4.5 lbf |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Maximum Load Downward Compression | 31 lbf |
Stud or Tap Material | Grade 5, Yellow Zinc Plated |
Description
Cylindrical Vibration Isolator, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 31 lbf, Overall Diameter 0.63 in, Height 0.63 in, Stud Length 0.5 in, Maximum Load Sideways Shear 4.5 lbf, Thread Size 1/4 In.-20, Includes -, Isolator Material Rubber, Mounting Compression, Resistant To Abrasion, Stud or Tap Material Grade 5, Yellow Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"x30" Long Auger Bit (DMS73-5018)
- VAUGHAN Ball Pein Hammer Handle, 13 In Hickory (62123)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4220)
- SPYDER Hole Saw, Bi-Metal, 2-1/2In (600087CF)
- ZORO SELECT Vibration Isolator, 180 Lb Max, M10 x 1.50 (2NPF4)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Mounting: Compression (2NPE5)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13 (2NPF7)
- ZORO SELECT Vibration Isolator, 50 Lb Max, 5/16-18 (2NPA3)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-25-M8-S-70)
- Zoro Select Cylindrical Vibration Isolators