Shop All AC & Refrigeration Accessories
Zoro Select
Vibration Absorber, 14 3/4 In Length
Mfr # 6AWP7
Zoro # G1844412
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sweat Connection
- Application CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints
- Tubing Material Stainless Steel
- Braid Material Stainless steel
- Connection Material Copper
Product Information
- Brand Zoro Select
- MFR # 6AWP7
- Zoro # G1844412
- UPC # 190735539330
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1 3/8 in |
Overall Length (In.) | 14 3/4 in |
Details
Type | Sweat Connection |
Application | CFC, HCFC and HFC Refrigerant Systems in Which Line Vibrations Need To Be Minimized To Reduce System Noise Transmissions to Prevent The Weakening Of The Joints |
Item | Vibration Absorber |
Tubing Material | Stainless Steel |
Braid Material | Stainless steel |
Connection Material | Copper |
Function | Minimize Potential Damaging Effects of Vibration |
Agency Compliance | cULus Recognized |
Flexible Hose I.D. (In.) | 1 3/8 in |
Max. Working Pressure (PSI) | 550 psi |
Actual O.D. (In.) | 1 1/2 in |
Burst Pressure (PSI) | 2,500 psi |
Description
Vibration Absorber, 14 3/4 In Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684707)
- EVERPURE Cartridge (EV910908)
- RW BECKETT Ignition Transformer, Hinge Replacement (51771GU)
- YORK Orifice, 42 Frame, 0.093" dia., LP Gas (S1-9951-0931)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- ZORO SELECT Vibration Absorber, 11 1/2 In Length (6AWP5)
- ZORO SELECT SelfRegulating Crankcase Htr, 208 to 277V (SCH-2CR)
- ZORO SELECT Tape, 2 In. Wide, 30 Ft. Long (4PDE9)
- ZORO SELECT Vibration Absorber, 13 In Length (6AWP6)
- ZORO SELECT Vibration Absorber, 8 1/4 In Length (6AWP2)
- RHEEM Pd512807 Condenser Motor - 1/6 (PD512807)
- Zoro Select AC & Refrigeration Accessories