Shop All Vials
Zoro Select
Vial with Cap, Unassembled, 45 mL, PK530
Mfr # VIAL-12U
Zoro # G2649604
product price: $87.89
/pk 530, $0.17/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Plastic
- Labware Body Material Polystyrene
- Includes Closure Yes
- Closure Material Polyethylene
- Closure Lining Polystyrene
Product Information
- Brand Zoro Select
- MFR # VIAL-12U
- Zoro # G2649604
- Country of Origin United States
- Category Vials
Dimensions
Dia. | 1.40" |
Height | 2.80" |
Labware Height - English | 2.8 in |
Inside Diameter - Metric | 28.88 mm |
Body Diameter - Metric | 36.5 mm |
Overall Height - Metric | 71.12 mm |
Description
Vial with Cap, Capacity - Metric 44.36 mL, Capacity - English 1.5 fl oz, Body Diameter - Metric 36.5 mm, Product Type Vial, Vial Type Sample, Body Material Polystyrene, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class Not Applicable, Overall Height - Metric 71.12 mm, Number of Vials Included 560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/C, 24mm, PK100 (1822-024)
- WHEATON Pour Ring, Screw Closure Size 45mm, PK12 (240756)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, Poly, PK6 (23X905)
- ZORO SELECT Vial with Cap, 74mL, PK10 (VIAL-20C-10)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT2)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- ZORO SELECT Vial Screw Cap Glass 2ml Amber, PK100 (3LEH5)
- ZORO SELECT Vials Scintillation w/Cap 20mL, PK100 (3LDT4)
- ZORO SELECT Vial Screw Cap Glass 4ml Clear, PK144 (3LEH1)
- OASIS Amber Prescription Vials, 40 Dram, 200 Per Case (10040)
- Zoro Select Vials