Shop All Vials
Zoro Select
Vial Screw Cap Glass 8ml Clear, PK144
Mfr # 3LEH3
Zoro # G4714175
product price: $64.59
/pk 144, $0.45/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.27 oz
- Labware Basic Material Glass
- Labware Screw Closure Size 15-425mm
- Includes Closure Yes
Product Information
- Brand Zoro Select
- MFR # 3LEH3
- Zoro # G4714175
- Country of Origin United States
- Category Vials
Dimensions
Labware Screw Closure Size | 15-425mm |
Labware Height - Metric | 63 mm |
Labware Height - English | 2.5 in |
Overall Height - Metric | 60 mm |
Body Diameter - Metric | 17 mm |
Screw Closure Size | 15-425 mm |
Description
Vial with Cap, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 15-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 144, Basic Material Glass, Clarity Transparent, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pour Boat, Large, White, PK500 (HS1419C)
- OAKTON Oakton CON 550 Replacement Conductivity (35419-32)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Glass, Clear, PK6 (5YHY2)
- SUBURBAN Suburban 521068 Furnace Replacement Motor (521068)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ZORO SELECT Vial with Cap, Assembled, 45 mL, PK530 (VIAL-12C)
- ZORO SELECT Glass Test Tube with Rim, 25x150mm, Pk72 (TT9800-H)
- GLOBE SCIENTIFIC Cryogenic Vial, 47mm H, Clear, PK500 (3012)
- Zoro Select Vials