Shop All Vials
Zoro Select
Vial Screw Cap Glass 4ml Clear, PK144
Mfr # 3LEH1
Zoro # G4008085
product price: $63.59
/pk 144, $0.44/ea
$63.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Sample
- Labware Capacity - English 0.14 oz
- Labware Basic Material Glass
- Labware Screw Closure Size 13-425mm
- Includes Closure Yes
Product Information
- Brand Zoro Select
- MFR # 3LEH1
- Zoro # G4008085
- Country of Origin United States
- Category Vials
Dimensions
Labware Screw Closure Size | 13-425mm |
Labware Height - English | 1.9 in |
Labware Height - Metric | 48 mm |
Body Diameter - Metric | 15 mm |
Screw Closure Size | 13-425 mm |
Overall Height - Metric | 45 mm |
Description
Vial with Cap, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 144, Basic Material Glass, Clarity Transparent, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- SP SCIENCEWARE Test Tube Rack, Stackable, 72 Places (F18860-1013)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- CELLTREAT Centrifuge Tube Cap, Green, 17mm, PK500 (229451)
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- ZORO SELECT Vials Scintillation w/Cap 20ml, PK100 (3LDT3)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- WHEATON Sample Vial, 40mL, PK72 (225290)
- Zoro Select Vials