Shop All Traffic Barricades
Zoro Select
Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver
Mfr # TCH10V
Zoro # G3886547
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Silver
- Height 22 in
- Weight 2.25 lb
- Length 6 7/8 in
Product Information
- Brand Zoro Select
- MFR # TCH10V
- Zoro # G3886547
- UPC # 724920083744
- Country of Origin India
- Category Traffic Barricades
Dimensions
Height | 22 in |
Length | 6 7/8 in |
Width | 2 1/2 in |
Bar Height | 22 in |
Base Length | 6 7/8 in |
Base Width | 2 1/2 in |
Details
Item | Vertical Mount Cone Holder |
Material | Carbon Steel |
Color | Silver |
Weight | 2.25 lb |
Sub-Category | Traffic Cone Holders |
For Use With | Standard Traffic Cones |
Holds | Up to Ten 18 in Cones or Five 28 in Cones |
Mounting | Vertical |
Finish | Powder-Coated |
For Use With Product Type | Standard Traffic Cones |
Features | Corrosion-Resistant Silver Powder-Coated and Zinc Finishes, Pre-Drilled Horizontal Mounting Plate |
Description
Vertical Mount Cone Holder,Silver,6-7/8L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-3-Z-10)
- BROTHER P-Touch Business Expert Connected Label Maker w/1 Roll Sample Tape, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BT)
- DANNER Chelsea Boot, EE, 11, Brown, PR (15484-11EE)
- RINGERS GLOVES Leather Gloves, Goatskin, XL, PR (664-11)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (29NH42)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC0)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- ZORO SELECT Collapsible Barricade, Aluminum, Black/Yellow (22NY02)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- PLASTICS R UNIQUE Parking Block, Ultra White, 4 ft., 3"H, Lags (ULTRA3648PBW-LAGS)
- Zoro Select Traffic Safety