Shop All Traffic Barricades
Zoro Select
Vertical Mount Cone Holder, Carbon Steel, 12 in H, 5 1/2 in W, Black
Mfr # TCH12V
Zoro # G4184022
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black
- Height 12 in
- Weight 8.41 lb
- Width 5 1/2 in
Product Information
- Brand Zoro Select
- MFR # TCH12V
- Zoro # G4184022
- UPC # 724920088220
- Country of Origin India
- Category Traffic Barricades
Dimensions
Height | 12 in |
Width | 5 1/2 in |
Outside Diameter | 11 in |
Bar Height | 12 in |
Base Width | 2 1/2 in |
Details
Item | Vertical Mount Cone Holder |
Material | Carbon Steel |
Color | Black |
Weight | 8.41 lb |
For Use With | Standard Traffic Cones |
Sub-Category | Traffic Cone Holders |
Holds | Up to Ten 28 in Traffic Cones |
Finish | Powder-Coated |
Features | Compact and Vertically Mounted for Space Savings, Corrosion-Resistant Black Powder-Coated Finish, Pre-Drilled Holes |
Mounting | Vertical |
For Use With Product Type | Standard Traffic Cones |
Description
Vertical Mount Cone Holder,Black
- •Compact and vertically mounted for space savings.
- •Provides easy access to your stored traffic cones.
- •Corrosion-resistant black powder-coated finish.
- •Pre-drilled for quick, easy mounting to any flat surface.
- •Fits up to ten 28 inch traffic cones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep III Pro #3207 PR XL (3207 XL)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Silver (3011-2100)
- STEINER Thermal Protective Gloves, 14", PR (07114)
- NMC Flammable 3 Dot Placard Label, Pk25 (DL158AP)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2424-OBEG)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- ZORO SELECT Traffic Cone, 36In, Orange (6FHC7)
- ZORO SELECT Adhesive Pads, Butyl, 3/16 in H, 8 in L, 8 in W, Black (80BUTYL100)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-4-X-S)
- Zoro Select Traffic Safety